Zoro Homepage

Hw, 100

  • Mfr # 192-133

  • Zoro # G7769708


product price: $4,720.99
/ea
Free Shipping & Returns

Key Features

Features
with digital counter
Dial Color
Silver
Standards
0-1000mm
Width
2
Overall Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-133
Zoro #
G7769708
UPC #
603908222804
Country of Origin
Japan

Dimensions

Width
2
Overall Height
1.5
Overall Width
2
Height
1.5
Length
4
Overall Length
4

Details

Features
with digital counter
Item
HW-100
Dial Color
Silver
Standards
0-1000mm
Weight
0.5

Description

Hw,100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.