Zoro Homepage

Id-B105, .003mm, .001mm

  • Mfr # 543-585

  • Zoro # G7781562


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Features
with dust/water protection conforming to IP66
Length
8
Weight
1
Height
3
Standards
5.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-585
Zoro #
G7781562
UPC #
603908530558
Country of Origin
Japan

Dimensions

Length
8
Height
3
Overall Width
4.5
Width
4.5
Overall Height
3
Overall Length
8

Details

Item
ID-B105, .003MM, .001MM
Features
with dust/water protection conforming to IP66
Weight
1
Standards
5.0mm
Color
Black

Description

Id-B105,.003mm,.001mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.