Zoro Homepage

Id-B105E .2"/5.08mm, .00005"

  • Mfr # 543-586

  • Zoro # G7781468


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Features
with dust/water protection conforming to IP66
Width
4.5
Color
Black
Weight
1
Overall Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-586
Zoro #
G7781468
UPC #
603908450634
Country of Origin
Japan

Dimensions

Width
4.5
Overall Length
8
Length
8
Overall Height
3
Height
3
Overall Width
4.5

Details

Item
ID-B105E .2"/5.08MM, .00005"
Features
with dust/water protection conforming to IP66
Color
Black
Weight
1
Standards
.22” / 5.6mm

Description

Id-B105E .2 In./5.08mm,.00005 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.