Zoro Homepage
This item is Discontinued.
Mitutoyo Id-F, MM, 0-50mm, 120V Ac 543-857A

Id-F, MM, 0-50mm, 120V Ac (Discontinued)

  • Mfr # 543-857A
  • Zoro # G7781547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-857A
Zoro #
G7781547
UPC #
603908260974
Country of Origin
Japan

Dimensions

Width
4.5
Length
8
Height
3
Overall Width
4.5
Overall Length
8
Overall Height
3

Details

Item
ID-F (MM), 0-50MM, 120V AC
Features
with back-lit LCD
Weight
0.5
Standards
50mm
Color
Black

Description

Id-F,MM,0-50mm,120V Ac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.