Zoro Homepage

Id-N112, 12.7mm/.5"

  • Mfr # 543-575

  • Zoro # G7781608


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Features
with dust/water protection conforming to IP66
Length
8
Width
4.5
Overall Length
8
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-575
Zoro #
G7781608
UPC #
603908512394
Country of Origin
Japan

Dimensions

Length
8
Width
4.5
Overall Length
8
Height
3
Overall Height
3
Overall Width
4.5

Details

Item
ID-N112 (12.7MM/.5")
Features
with dust/water protection conforming to IP66
Color
Black
Standards
5.0mm
Weight
1

Description

Id-N112,12.7mm/.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.