ID-S1012MXB2
- Mfr # 543-782B-12
- Zoro # G416066338
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.02 mm
Long Form Calibration Certificate
No
SPC Output
Yes
Stem Diameter
8 mm
Millimeters Measured - Minimum
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543-782B-12
- Zoro #
- G416066338
- UPC #
- 4946368863481
- Country of Origin
- Japan
Dimensions
- Stem Diameter
- 8 mm
- Contact Point Diameter
- 8 mm
- Dial Size
- 2.32 in
- Dimension Type
- Inch/Metric
- Stem Thread Size
- M2.5 x 0.45
Details
- Item
- Calibrated Indicator
- Accuracy
- 0.02 mm
- Long Form Calibration Certificate
- No
- SPC Output
- Yes
- Millimeters Measured - Minimum
- 0 in
- Number of Indicators
- 1
- Millimeters Measured - Maximum
- 12.7 mm
- Included Certification
- Certificate of Inspection
- Contact Point Shape
- Ball
- Data Output Type
- Cabled
- IP Rating
- IP53
- Back Type
- Flat
- Variable Resolution
- Yes
- Inches Measured - Minimum
- 0 in
- Inches Measured - Maximum
- 0.5 in
- Body Color
- Black, Silver
- Display Type
- LCD
Description
Calibrated Indicator, Accuracy 0.02 mm, Long Form Calibration Certificate No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.