ID-S112EX2
- Mfr # 543-792-12
- Zoro # G416066369
product price:Â
$
369.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accuracy
0.0001 in
Long Form Calibration Certificate
No
Inches Measured - Maximum
0.5 in
Contact Point Diameter
0.12 in
Millimeters Measured - Minimum
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543-792-12
- Zoro #
- G416066369
- UPC #
- 4946368863351
- Country of Origin
- Japan
Dimensions
- Contact Point Diameter
- 0.12 in
- Dimension Type
- Inch/Metric
- Stem Diameter
- 0.375 in
- Dial Size
- 2.32 in
- Stem Thread Size
- #4-48 UNF
Details
- Item
- Calibrated Indicator
- Accuracy
- 0.0001 in
- Long Form Calibration Certificate
- No
- Inches Measured - Maximum
- 0.5 in
- Millimeters Measured - Minimum
- 0 in
- IP Rating
- IP53
- Millimeters Measured - Maximum
- 12.7 mm
- Included Certification
- Certificate of Inspection
- Inches Measured - Minimum
- 0 in
- Contact Point Shape
- Ball
- Data Output Type
- Cabled
- Display Type
- LCD
- Body Color
- Black, Silver
- SPC Output
- Yes
- Variable Resolution
- Yes
- Back Type
- Lug
- Number of Indicators
- 1
Description
Calibrated Indicator, Accuracy 0.0001 in, Long Form Calibration Certificate No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.