Zoro Homepage

Imj, 9"Mj

  • Mfr # 339-102

  • Zoro # G7773040


product price: $1,101.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm (or) 0.0001"/0.001mm
Features
Carbide-Tipped Measuring Faces, Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The 339 Series Uses Highly Durable Extension Pipes,
Includes
(1) Battery (SR44), (1) Wooden Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339-102
Zoro #
G7773040
UPC #
603908524762
Country of Origin
Japan

Details

Item
Digimatic Tubular Inside Micrometer
Resolution
0.001mm (or) 0.0001"/0.001mm
Range
8 to 9"/203.2 to 228.6mm
Features
Carbide-Tipped Measuring Faces, Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The 339 Series Uses Highly Durable Extension Pipes,
Includes
(1) Battery (SR44), (1) Wooden Case

Description

Imj,9 In.Mj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.