
Ims-12"Wr
Mfr # 141-215
Zoro # G7765438
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Features
Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
Includes
(1) Fitted Plastic Case, (5) Rods
IP Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141-215
Zoro #
G7765438
UPC #
603908354321
Country of Origin
Japan
Details
Item
Inside Micrometer Head
Resolution
0.001"/0.01mm
Range
2 to 12"
Features
Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
Includes
(1) Fitted Plastic Case, (5) Rods
IP Rating
Not Rated
Description
Whether you are an experienced professional or a first-time buyer, the Mitutoyo 141-215 Ims-12"Wr is the micrometer for you. You can use this product to accurately measure internal, external and depth dimensions of cylindrical objects. It comes with an IP rating not rated. The Mitutoyo 141-215 Ims-12"Wr is designed to give you reliable performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.