Zoro Homepage

Imst-150, 4 pcs.

  • Mfr # 133-901

  • Zoro # G7765121


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Features
Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head
Includes
(4) Micrometers (133-143, 133-144,133-145, 133-146), (1) Fitted Case
Lock Nut Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133-901
Zoro #
G7765121
UPC #
603908034711
Country of Origin
Japan

Details

Item
Tubular Inside Micrometer Set
Resolution
0.001"/0.01mm
Range
50 to 150mm
Features
Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head
Includes
(4) Micrometers (133-143, 133-144,133-145, 133-146), (1) Fitted Case
Lock Nut Type
Clamp

Description

Imst-150,4 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.