Zoro Homepage

Imz, 1000Mj

  • Mfr # 337-301

  • Zoro # G7773059


product price: $1,605.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm (or) 0.0001"/0.001mm
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Battery (SR44), (1) Wooden Case, (6) Extension Rods (25mm, 50mm, 100mm (2 pcs), 200mm , 300mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-301
Zoro #
G7773059
UPC #
603908527992
Country of Origin
Japan

Details

Item
Digimatic Tubular Inside Micrometer
Resolution
0.001mm (or) 0.0001"/0.001mm
Range
200 to 1000mm
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Battery (SR44), (1) Wooden Case, (6) Extension Rods (25mm, 50mm, 100mm (2 pcs), 200mm , 300mm)

Description

Imz,1000Mj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.