Zoro Homepage

Imz, 40"Mj

  • Mfr # 337-303

  • Zoro # G7772970


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm (or) 0.0001"/0.001mm
Range
8 to 40"/203.2 to 1016mm
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Battery (SR44), (1) Wooden Case, (6) Extension Rods (1", 2", 4" (2 pcs), 8", 12")
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-303
Zoro #
G7772970
UPC #
603908528012
Country of Origin
Japan

Details

Item
Digimatic Tubular Inside Micrometer
Resolution
0.001mm (or) 0.0001"/0.001mm
Range
8 to 40"/203.2 to 1016mm
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Battery (SR44), (1) Wooden Case, (6) Extension Rods (1", 2", 4" (2 pcs), 8", 12")
IP Rating
Not Rated

Description

Imz,40 In.Mj, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.