Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digimatic Tubular Inside Micrometer 8 to 60 in /203.2 to 1524mm

  • Mfr # 337-304

  • Zoro # G7773083


product price: $1,811.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm (or) 0.0001"/0.001mm
Range
8 to 60"/203.2 to 1524mm
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Battery (SR44), (1) Wooden Case, (7) Extension Rods (1", 2", 4", 8", 12" (3 pcs))
Number of Measuring Rods
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-304
Zoro #
G7773083
UPC #
603908528029
Country of Origin
Japan

Dimensions

Battery Size
SR44
Rod Diameter
8 in to 60 in
Maximum Measuring Depth
60 in
Depth Measurement - Maximum
60 in

Details

Item
Digimatic Tubular Inside Micrometer
Resolution
0.001mm (or) 0.0001"/0.001mm
Range
8 to 60"/203.2 to 1524mm
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Battery (SR44), (1) Wooden Case, (7) Extension Rods (1", 2", 4", 8", 12" (3 pcs))
Number of Measuring Rods
3
SPC Output
Yes
IP Rating
IP65
Maximum Measurement - mm
2,032 mm
Maximum Measurement - Inch
8 in
Operation Type
Digital
Coolant Resistant
No
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No.05CZA663
Data Output Type
Cabled
Contact Point Material
Carbide
Number of Micrometers
1
Includes Battery
Yes
Functions
Data Hold, Data Output, Inch/mm Conversion, Preset, Zero-Setting
Display Type
LCD
Minimum Measurement - mm
203.2 mm
Minimum Measurement - Inch
8 in
Inside Micrometer Type
Tubular-Rod Inside Micrometer
Accuracy
+/- 0.00015 in
Inches Measured - Maximum
60 in
Inches Measured - Minimum
8 in
Thimble Type
Ratchet
Contact Point Shape
Flat
Millimeters Measured - Minimum
203.2 mm
Millimeters Measured - Maximum
1,524 mm

Description

Digital Tubular-Rod Inside Micrometer, Range 203.2 mm- 1524mm, 8 in to 60 in, Resolution 0.0001 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Coolant Resistant No, Inside Micrometer Type Tubular-Rod Inside Micrometer, Number of Measuring Rods 3, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size SR44, Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No.05CZA663, Contact Point Material Carbide, Contact Point Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.