Zoro Homepage

In, Rect, Steel, Asme 00, 9 pcs.

  • Mfr # 516-929-26

  • Zoro # G7777651


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
12
Height
3
Width
3
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-929-26
Zoro #
G7777651
UPC #
603908402626
Country of Origin
Japan

Dimensions

Length
12
Height
3
Width
3

Details

Item
9PCS/SET, IN, RECT, STEEL, ASME 00
Material
Steel
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set

Description

In,Rect,Steel,Asme 00,9 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.