Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In Rect Steel, Asme K, 0.0209

  • Mfr # 611239-516

  • Zoro # G7785939


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
3.5
Width
2.5
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611239-516
Zoro #
G7785939
UPC #
603908531852
Country of Origin
Japan

Dimensions

Length
3.5
Width
2.5
Height
1

Details

Item
0.0209 IN, RECT, STEEL, ASME K
Material
Steel

Description

In Rect Steel,Asme K,0.0209

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.