Zoro Homepage

In, Rectangular, As-1, 8 pcs.

  • Mfr # 516-127-26

  • Zoro # G7777100


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12
Length
12
Width
3
Height
3
Overall Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-127-26
Zoro #
G7777100
UPC #
603908394884
Country of Origin
Japan

Dimensions

Overall Length
12
Length
12
Width
3
Height
3
Overall Height
3
Overall Width
3

Details

Item
8PCS/SET IN,RECTANGULAR, AS-1
Color
Silver
Weight
2
Features
Inch Block Set, Long Block Set, Wear Block Set

Description

In,Rectangular,As-1,8 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.