
Indicating Micrometer, 0-1"
Mfr # 510-151
Zoro # G7775807
product price: $1,110.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005"
Range
0 to 1"
Features
Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements
Includes
(1) Fitted Plastic Case
Anvil
Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510-151
Zoro #
G7775807
UPC #
603908508090
Country of Origin
Japan
Details
Item
Indicating Micrometer
Resolution
0.00005"
Range
0 to 1"
Features
Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements
Includes
(1) Fitted Plastic Case
Anvil
Retractable
Description
Indicating Micrometer,0-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.