Zoro Homepage

Indicating Micrometer, 0 to 1", 0.00005"

  • Mfr # 510-131

  • Zoro # G3173405


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"
Range
0 to 1"
Operation
Dial
Features
Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements
Includes
(1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510-131
Zoro #
G3173405
UPC #
603908336976
Country of Origin
Japan

Dimensions

Anvil Size
0.315 in
Spindle Size
0.315 in
Dimension Type
Inch
Spindle Diameter
8 mm
Spindle Diameter1
8 mm

Details

Item
Indicating Micrometer
Resolution
0.00005"
Range
0 to 1"
Operation
Dial
Features
Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements
Includes
(1) Fitted Plastic Case
Spindle
Flat
Anvil
Retractable
Thimble
Ratchet
Lock Nut Type
Lever
Anvil Material
Carbide Tipped
Rotating Spindle (Yes/No)
Yes
Spindle Material
Carbide Tipped
Certification
Certificate of Inspection
IP Rating
54
SPC Output
No
Long Form Calibration Certificate
No
Thimble Type
Ratchet
Case Included
Yes
Maximum Measurement - Inch
1 in
Accuracy
+/-0.00004 in, +/-1 micron
Mechanical Display Type
Dial
Operation Type
Mechanical
Minimum Measurement - Inch
0 in
Anvil Shape
Flat
Case Type
Plastic Case
Included Certification
Certificate of Inspection
Rotating Spindle
Yes
Frame Material
Iron
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in

Description

The Mitutoyo 510-131 Indicating Micrometer is a must-have for those who work with precision. The accuracy of +/-0.00004 in and 1 micron ensures that you will have precise measurements. With a 0 to 1" range, this micrometer has a resolution of 0.00005". It comes with an anvil made from carbide tipped material and a flat spindle which provides better stability when measuring small parts. This mechanical dial indicator can be used as a hand tool or mounted on the table surface. It has a ratchet thimble for extra torque while using the lock nut type lever to secure the setting during measurement operation. When it comes to working with small components, you need the high quality of the Mitutoyo 510-131 Indicating Micrometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.