
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543-341B-10
Zoro #
G7780932
UPC #
603908591351
Country of Origin
Japan
Dimensions
Overall Height
3.5
Height
3.5
Length
8
Overall Width
4.5
Width
4.5
Overall Length
8
Details
Item
CALCULATION TYPE INDICATOR, 12.7mm/0.5", 8mm STEM
Features
calculation type
Weight
1
Color
Grey
Standards
.5"/12.7mm
Description
Indicator,Calculation Type,12.7mm/0.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.