Zoro Homepage
This item is Discontinued.
Mitutoyo Indicator, Calculation Type, 25.4mm 8mm 543-590B-10

Indicator, Calculation Type, 25.4mm 8mm (Discontinued)

  • Mfr # 543-590B-10
  • Zoro # G7781477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-590B-10
Zoro #
G7781477
UPC #
603908594222
Country of Origin
Japan

Dimensions

Overall Height
3
Height
3
Overall Length
17
Length
17
Width
6
Overall Width
6

Details

Item
CALCULATION TYPE INDICATOR, 25.4mm, 8mm STEM
Features
calculation type
Weight
1.5
Color
Grey
Standards
1"/25.4mm

Description

Indicator,Calculation Type,25.4mm 8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.