Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Indicator, Calculation Type, 25.4mm/1.0" 543-591B-10

Indicator, Calculation Type, 25.4mm/1.0" (Discontinued)

  • Mfr # 543-591B-10
  • Zoro # G7781492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-591B-10
Zoro #
G7781492
UPC #
603908594987
Country of Origin
Japan

Dimensions

Overall Height
3.5
Overall Length
8
Height
3.5
Overall Width
4.5
Width
4.5
Length
8

Details

Item
CALCULATION TYPE INDICATOR, 25.4mm/1.0", 8mm STEM
Features
calculation type
Color
Black
Standards
1"/25.4mm
Weight
1

Description

Indicator,Calculation Type,25.4mm/1.0 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.