Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Indicator, Calculation Type, 50.8mm/2.0" 543-596B-10

Indicator, Calculation Type, 50.8mm/2.0" (Discontinued)

  • Mfr # 543-596B-10
  • Zoro # G7781440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-596B-10
Zoro #
G7781440
UPC #
603908594246
Country of Origin
Japan

Dimensions

Overall Length
14
Overall Height
3
Width
6
Height
3
Length
14
Overall Width
6

Details

Item
CALCULATION TYPE INDICATOR, 50.8mm/2.0", 8mm STEM
Features
calculation type
Standards
2"/50.8mm
Color
Grey
Weight
2

Description

Indicator,Calculation Type,50.8mm/2.0 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.