Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Indicator, Peak Hold Type, 2.7mm/0.5" 543-301B-10

Indicator, Peak Hold Type, 2.7mm/0.5" (Discontinued)

  • Mfr # 543-301B-10
  • Zoro # G7780917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-301B-10
Zoro #
G7780917
UPC #
603908604358
Country of Origin
Japan

Dimensions

Overall Width
4.5
Width
4.5
Overall Length
8
Height
3
Overall Height
3
Length
8

Details

Item
PEAK HOLD TYPE INDICATOR, 2.7mm/0.5", 8mm STEM, FLAT BACK
Features
with max/min value holding function
Standards
.5"/12.7mm
Weight
1
Color
Black

Description

Indicator,Peak Hold Type,2.7mm/0.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.