Zoro Homepage

Indicator without Dial

  • Mfr # 511-209

  • Zoro # G7775859


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
9.5
Features
for small holes
Width (In.)
5.5
Weight
1
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-209
Zoro #
G7775859
UPC #
603908125150
Country of Origin
Japan

Dimensions

Length (In.)
9.5
Width (In.)
5.5
Height
2
Overall Width
5.5
Overall Length
9.5
Overall Height
2

Details

Item
WITHOUT DIAL INDICATOR
Features
for small holes
Weight
1
Standards
6 - 10mm
Color
Black

Description

Indicator without Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.