Zoro Homepage

Inside Micrometer, 0.2 to 1.2"

  • Mfr # 145-193

  • Zoro # G3195376


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm (or) 0.01mm
Range
0.2 to 1.2"
Features
Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Spindle
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145-193
Zoro #
G3195376
UPC #
603908043348
Country of Origin
Japan

Dimensions

Maximum Measuring Depth
1.2 in
Depth Measurement - Maximum
1.2 in

Details

Item
Inside Micrometer
Resolution
0.00005"/0.001mm (or) 0.01mm
Range
0.2 to 1.2"
Features
Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Spindle
Pin
Anvil
Pin
Thimble
Ratchet
Lock Nut Type
Clamp
Spindle Material
Hardened Steel
Rotating Spindle (Yes/No)
No
SPC Output
Yes
Anvil Material
Hardened Steel
Number of Measuring Rods
0
Maximum Measurement - Inch
1.2 in
Contact Point Shape
Flat
Case Included
Yes
Operation Type
Mechanical
Number of Micrometers
1
Thimble Type
Ratchet
Accuracy
+/-0.00025 in
Inside Micrometer Type
Caliper Micrometer
Case Type
Plastic Case
Minimum Measurement - Inch
0.2 in
Contact Point Material
Carbide
Inches Measured - Maximum
1.2 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0.2 in
Millimeters Measured - Maximum
0 mm

Description

If you need to measure the thickness of various materials, the Mitutoyo 145-193 Inside Micrometer is an essential tool. This micrometer can measure up to 1.2" and has a resolution of 0.00005". The hardened steel anvil is designed for durability. The ratchet thimble allows you to easily turn the spindle with one hand. With a mechanical operation type, this micrometer features a clamp lock nut type that helps ensure accuracy. This 0.2 to 1.2" inside micrometer has SPC output capabilities for easy data transfer and analysis with your computer or other measuring devices. If you are looking for a reliable inside micrometer, look no further than the Mitutoyo 145-193 Inside Micrometer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.