Zoro Homepage

Inside Micrometer

  • Mfr # 141-118

  • Zoro # G0970588


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Range
200 to 1000mm
Features
Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
Includes
(1) Fitted Plastic Case, (8) Rods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-118
Zoro #
G0970588
UPC #
-
Country of Origin
Japan

Details

Item
Inside Micrometer Head
Resolution
0.001"/0.01mm
Range
200 to 1000mm
Features
Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
Includes
(1) Fitted Plastic Case, (8) Rods

Description

The Mitutoyo 141-118 Inside Micrometer Head is a reliable micrometer head for measuring the inside diameters of cylinders and bores. This micrometer head comes with interchangeable rods that have a wide range of ID measurements. The sizes of the interchangeable rods can be adjusted with spacing collars. The Mitutoyo 141-118 Inside Micrometer Head is an essential tool you need to accurately measure the inner diameter of your cylinder and bore holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.