Zoro Homepage

Inside Micrometer, 2 to 8"

  • Mfr # 141-208

  • Zoro # G0686174


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Features
Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
Includes
(1) Fitted Plastic Case, (3) Rods
Anvil
Flat
Thimble
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-208
Zoro #
G0686174
UPC #
603908326496
Country of Origin
Japan

Dimensions

Rod Diameter
8 mm
Maximum Measuring Depth
8 in
Depth Measurement - Maximum
8 in

Details

Item
Inside Micrometer Head
Resolution
0.001"/0.01mm
Range
2 to 8"
Features
Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
Includes
(1) Fitted Plastic Case, (3) Rods
Anvil
Flat
Thimble
Plain
Anvil Material
Hardened Steel
SPC Output
No
Rod Type
Solid
Movement of Screw
1/2 in
Rotating Spindle (Yes/No)
No
Number of Measuring Rods
3
Number of Gauges
1
Case Type
Plastic Case
Accuracy
+/-0.0004 in
Operation Type
Mechanical
Case Included
Yes
Maximum Measurement - Inch
8 in
Thimble Type
Plain
Contact Point Material
Carbide
Inside Micrometer Type
Interchangeable-Rod Type
Contact Point Shape
Curved, Flat
Number of Micrometers
1
Minimum Measurement - Inch
2 in
Inches Measured - Minimum
2 in
Inches Measured - Maximum
8 in
Millimeters Measured - Maximum
0 mm
Millimeters Measured - Minimum
0 mm

Description

The Mitutoyo 141-208 Inside Micrometer Head is the high-quality micrometer you need to take your measurements with accuracy. With a range of 2 to 8", this inside micrometer head gives you precise readings for both small and large measurements. The hardened steel anvil ensures durability, while the plain thimble makes it easy to rotate. It has a 1/2" movement of screw, which makes it easy to set up on any surface. This micrometer comes in a plastic case that keeps the tool safe when not in use. The Mitutoyo 141-208 Inside Micrometer Head will give you accurate results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.