Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod

  • Mfr # 139-178

  • Zoro # G0583497


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Features
Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head
Includes
(1) Fitted Wooden Case, (4) Extension Pipes: (1", 2", 4", 8")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139-178
Zoro #
G0583497
UPC #
-
Country of Origin
Japan

Details

Item
Tubular Inside Micrometer Head
Resolution
0.001"/0.01mm
Range
4 to 20"
Features
Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head
Includes
(1) Fitted Wooden Case, (4) Extension Pipes: (1", 2", 4", 8")

Description

4-20/.001In. I.M. Ext. Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.