
Item Calibrated Height Gage
Mfr # 570-412CAL
Zoro # G916048995
product price: $1,019.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0005 in; 0.01 mm
Accuracy
+/-0.0015 in
Data Output Type
Cabled
Millimeters Measured - Minimum
0 mm
Operation Type
Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570-412CAL
Zoro #
G916048995
UPC #
603908732129
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Height Measurement Type
1D
Details
Item
Calibrated Height Gage
Resolution
0.0005 in; 0.01 mm
Accuracy
+/-0.0015 in
Data Output Type
Cabled
Millimeters Measured - Minimum
0 mm
Operation Type
Digital
Beam Style
Single-Pole
IP Rating
Not Rated
Inches Measured - Minimum
0 in
Travel Type
Manual with Feed Wheel
Included Certification
Certificate of Calibration
Includes Fine Adjustment
No
Inches Measured - Maximum
12 in
Millimeters Measured - Maximum
300 mm
Long Form Calibration Certificate
Yes
Description
Item Calibrated Height Gage, Resolution 0.0005 in; 0.01 mm, Accuracy +/-0.0015 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.