Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Calibrated Height Gage

  • Mfr # 570-413

  • Zoro # G116066348


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.002 in
Resolution
0.01 mm ; 0.0005 in
Operation Type
Digital
Dimension Type
Inch/Metric
Millimeters Measured - Maximum
450 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570-413
Zoro #
G116066348
UPC #
4946368859279
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric
Height Measurement Type
1D

Details

Accuracy
+/-0.002 in
Resolution
0.01 mm ; 0.0005 in
Item
Calibrated Height Gage
Operation Type
Digital
Millimeters Measured - Maximum
450 mm
Includes Fine Adjustment
No
Inches Measured - Maximum
18 in
Travel Type
Manual with Feed Wheel
Data Output Type
Cabled
Inches Measured - Minimum
0 in
Beam Style
Single-Pole
IP Rating
Not Rated
Long Form Calibration Certificate
No
Millimeters Measured - Minimum
0 mm

Description

Item Calibrated Height Gage, Resolution 0.01 mm ; 0.0005 in, Accuracy +/-0.002 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.