
Item Calibrated Height Gage
Mfr # 570-414CAL
Zoro # G816048996
product price: $1,579.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.002 in
Resolution
0.01 mm ; 0.0005 in
Inches Measured - Minimum
0 in
Includes Fine Adjustment
No
IP Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570-414CAL
Zoro #
G816048996
UPC #
603908731573
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Height Measurement Type
1D
Details
Accuracy
+/-0.002 in
Resolution
0.01 mm ; 0.0005 in
Item
Calibrated Height Gage
Inches Measured - Minimum
0 in
Includes Fine Adjustment
No
IP Rating
Not Rated
Included Certification
Certificate of Calibration
Inches Measured - Maximum
24 in
Operation Type
Digital
Long Form Calibration Certificate
Yes
Travel Type
Manual with Feed Wheel
Millimeters Measured - Maximum
600 mm
Beam Style
Single-Pole
Millimeters Measured - Minimum
0 mm
Data Output Type
Cabled
Description
Item Calibrated Height Gage, Resolution 0.01 mm ; 0.0005 in, Accuracy +/-0.002 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.