Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Calibrated Roughness Specimen

  • Mfr # 178-602CAL

  • Zoro # G116055205


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
Nickel Alloy
Roughness - Ra
116micron in/2.94micron m
Product Type
Surface Roughness Specimen
For Machining Method
Surface Roughness
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-602CAL
Zoro #
G116055205
UPC #
603908663836
Country of Origin
Japan

Details

Material
Nickel Alloy
Item
Calibrated Roughness Specimen
Roughness - Ra
116micron in/2.94micron m
Product Type
Surface Roughness Specimen
For Machining Method
Surface Roughness
Standards
ISO
Roughness - Rz
Ra 119 micronin / 3.00 micronm

Description

Calibrated Roughness Specimen, Material Nickel Alloy, For Machining Method Surface Roughness, Roughness - Ra 116micron in/2.94micron m, Roughness - Rz Ra 119 micronin / 3.00 micronm, Standards ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.