Zoro Homepage

Jaw/Dial Offset Jaw, 6mm

  • Mfr # 143570

  • Zoro # G9626915


product price: $70.19
/ea

Key Features

Impact Rated
No
Product Type
Jaw/Dial Offset Jaw,6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143570
Zoro #
G9626915
UPC #
-
Country of Origin
Japan

Details

Impact Rated
No
Item
OFFSET JAW / 573-701-20 / 6inch
Product Type
Jaw/Dial Offset Jaw,6mm

Description

Jaw/Dial Offset Jaw,6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.