Zoro Homepage

KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H

  • Mfr # 174-183A

  • Zoro # G0582001


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Type
Standard-2 Axis
Length
6.593"
Depth
6.593"
Height
2.765"
Includes
Alternate Button Labels for Lathe Mode, Connector Cap, Dust Cover, Ground Lead, Power Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174-183A
Zoro #
G0582001
UPC #
603908596554
Country of Origin
Japan

Dimensions

Length
6.593"
Depth
6.593"
Height
2.765"
Cable Length
6 ft
Overall Depth
168 mm
Overall Width
30 mm
Overall Height
70 mm

Description

The MITUTOYO 6-19/32" Digital Readout is the perfect tool for performing linear measurements. With this readout, you can take accurate readings in absolute and incremental modes. Featuring a calculator function, the digital scale unit can calculate feed speeds, compensation points, multi-point compensation, scale check functions and taper machining functions. It also has a high performance LED display with adjustable high brightness that shows the data being outputted into spreadsheets. This standard 2 axis digital readout has an overall depth of 6 19/32 in., overall height of 2 49/64 in., and a resolution of 0.01 to 0.001mm or 0.05 to 0.0001mm. The MITUTOYO Digital Readout is easy to use and gives you accurate results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.