Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Knife Edge Stra Edge 10In. 528-105

Knife Edge Stra Edge 10In. (Discontinued)

  • Mfr # 528-105
  • Zoro # G0907405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
528-105
Zoro #
G0907405
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
2.5
Width (In.)
13
Height
3

Details

Color
Black
Item
KNIFE EDGE STRA EDGE 10"
Features
supplied in fitted plastic case

Description

Knife Edge Stra Edge 10In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.