
Knife Edge Stra Edge 6In.
Mfr # 528-103
Zoro # G0584090
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
2.5
Width (In.)
13
Color
Black
Height
3
Features
supplied in fitted plastic case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528-103
Zoro #
G0584090
UPC #
-
Country of Origin
Japan
Dimensions
Length (In.)
2.5
Width (In.)
13
Height
3
Details
Item
KNIFE EDGE STRA EDGE 6"
Color
Black
Features
supplied in fitted plastic case
Description
Knife Edge Stra Edge 6In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.