
Knife Edge Stylus/Tip Angle, 60 deg.
Mfr # 12AAC738
Zoro # G7799029
product price: $846.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
2
Length (In.)
3
Special Features
optional styli
Height (In.)
0.5
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12AAC738
Zoro #
G7799029
UPC #
603908354208
Country of Origin
Japan
Dimensions
Width (In.)
2
Length (In.)
3
Height (In.)
0.5
Overall Length
3
Overall Height
0.5
Overall Width
2
Details
Item
KNIFE EDGE STYLUS/TIP ANGLE 60 DEG.
Special Features
optional styli
Color
Silver
Weight
0.05
Description
Knife Edge Stylus/Tip Angle,60 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.