Shop MITUTOYO

Laser Scan Micrometer, 0.012–1.18 in

  • Mfr # 64PKA119
  • Zoro # G0581861

product price: 
$
14,139.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.000001 to 0.005"
Range
0.012" to 1.18"/0.3 to 30mm
Operation
Laser/Display
Features
Narrow Range Accuracy of +/-(06+01 D)um for High-Precision Measurement
Includes
Display
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
64PKA119
Zoro #
G0581861
UPC #
603908586760
Country of Origin
Japan

Dimensions

Laser Wavelength
650

Details

Item
Laser Scan Micrometer
Resolution
0.000001 to 0.005"
Range
0.012" to 1.18"/0.3 to 30mm
Operation
Laser/Display
Features
Narrow Range Accuracy of +/-(06+01 D)um for High-Precision Measurement
Includes
Display
Thimble
Plain
Rotating Spindle (Yes/No)
No
IP Rating
IP64
SPC Output
Yes
Standards
IEC; FDA
Maximum Measurement - Inch
1.18 in
Operating Environment
0 Degrees to 40 Degrees C, RH 35% to 85%
Minimum Measurement - mm
0.3
Coolant Resistant
No
Maximum Measurement - mm
30
Operation Type
Digital
Included Software
Quicktool
Accuracy
+/-1.0 micronm
Data Output Type
Cabled
Minimum Measurement - Inch
0.012 in
Includes Display
Yes
Laser Scanning Speed
3200 scans/s
Repeatability
0.0000044 in, 0.11micron m
Inches Measured - Maximum
1 9/50 in
Millimeters Measured - Maximum
30 mm
Display Type
LED
Millimeters Measured - Minimum
0.3 mm
Inches Measured - Minimum
3/250 in

Description

Laser Scan Micrometer, Range 0.012 in to 1.18 in; 0.3 to 30 mm, Resolution 0.00001 in, Accuracy +/-1.0 micronm, IP Rating IP64, SPC Output Yes, Data Output Type Cabled, Coolant Resistant No, Operation Type Digital, Display Type LED, Included Software Quicktool, Includes Plastic Case, Includes Display Yes, Laser Scanning Speed 3200 scans/s, Laser Wavelength 650, Maximum Measurement - Inch 1.18 in, Maximum Measurement - mm 30, Minimum Measurement - Inch 0.012 in, Minimum Measurement - mm 0.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.