Zoro Homepage

Laser Scan Micrometer, Plain, 0.0002" to 0.080", 0.000001"/0.0005"

  • Mfr # 64PKA117

  • Zoro # G0581898


product price: $13,354.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.000001 to 0.0005"
Range
0.0002" to 0.080"/0.005 to 2mm
Operation
Laser/Display
Features
Capable of Measuring Down to 5um Outside Diameter and Is Capable of Ultra-High Speed Measurement, 3200 Scan/second
Includes
Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA117
Zoro #
G0581898
UPC #
603908586401
Country of Origin
Japan

Dimensions

Laser Wavelength
650

Details

Item
Laser Scan Micrometer
Resolution
0.000001 to 0.0005"
Range
0.0002" to 0.080"/0.005 to 2mm
Operation
Laser/Display
Features
Capable of Measuring Down to 5um Outside Diameter and Is Capable of Ultra-High Speed Measurement, 3200 Scan/second
Includes
Display
Thimble
Plain
SPC Output
Yes
Rotating Spindle (Yes/No)
No
IP Rating
IP64
Standards
IEC; FDA
Minimum Measurement - Inch
0.0002 in
Operation Type
Digital
Repeatability
0.0000012 in, 0.03micron m
Laser Scanning Speed
3200 scans/s
Operating Environment
0 Degrees to 40 Degrees C, RH 35% to 85%
Included Software
Quicktool
Minimum Measurement - mm
0.005
Data Output Type
Cabled
Maximum Measurement - mm
2
Includes Display
Yes
Maximum Measurement - Inch
0.08 in
Coolant Resistant
No
Accuracy
+/-0.3 micronm
Millimeters Measured - Maximum
2 mm
Inches Measured - Maximum
2/25 in
Display Type
LED
Millimeters Measured - Minimum
0.005 mm
Inches Measured - Minimum
1/5000 in

Description

Laser Scan Micrometer, Range 0.0002 in to 0.08 in; 0.005 to 2 mm, Resolution 0.00001 in, Accuracy +/-0.3 micronm, IP Rating IP64, SPC Output Yes, Data Output Type Cabled, Coolant Resistant No, Operation Type Digital, Display Type LED, Included Software Quicktool, Includes Plastic Case, Includes Display Yes, Laser Scanning Speed 3200 scans/s, Laser Wavelength 650, Maximum Measurement - Inch 0.08 in, Maximum Measurement - mm 2, Minimum Measurement - Inch 0.0002 in, Minimum Measurement - mm 0.005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.