Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Scan Micrometer, Plain, 0.040" to 2.36", 0.000002"/0.005"

  • Mfr # 64PKA120

  • Zoro # G0581730


product price: $15,539.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.000002 to 0.005"
Range
0.040" to 2.36"/1 to 60mm
Operation
Laser/Display
Features
Ensures +/-3um Accuracy Over The Entire Measuring Range (1 to 60mm)
Includes
Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA120
Zoro #
G0581730
UPC #
603908586777
Country of Origin
Japan

Dimensions

Laser Wavelength
650

Details

Item
Laser Scan Micrometer
Resolution
0.000002 to 0.005"
Range
0.040" to 2.36"/1 to 60mm
Operation
Laser/Display
Features
Ensures +/-3um Accuracy Over The Entire Measuring Range (1 to 60mm)
Includes
Display
Thimble
Plain
Rotating Spindle (Yes/No)
No
IP Rating
IP64
SPC Output
Yes
Standards
IEC; FDA
Includes Display
Yes
Repeatability
0.000014 in, 0.36micron m
Laser Scanning Speed
3200 scans/s
Minimum Measurement - Inch
0.04 in
Data Output Type
Cabled
Coolant Resistant
No
Operating Environment
0 Degrees to 40 Degrees C, RH 35% to 85%
Maximum Measurement - Inch
2.36 in
Minimum Measurement - mm
1
Accuracy
+/-3 micronm
Included Software
Quicktool
Maximum Measurement - mm
60
Operation Type
Digital
Display Type
LED
Inches Measured - Maximum
2 9/25 in
Millimeters Measured - Maximum
60 mm
Inches Measured - Minimum
1/25 in
Millimeters Measured - Minimum
1 mm

Description

Laser Scan Micrometer, Range 0.04 in to 2.36 in; 1 to 60 mm, Resolution 0.000002 in, Accuracy +/-3.0 micronm, IP Rating IP64, SPC Output Yes, Data Output Type Cabled, Coolant Resistant No, Operation Type Digital, Display Type LED, Included Software Quicktool, Includes Plastic Case, Includes Display Yes, Laser Scanning Speed 3200 scans/s, Laser Wavelength 650, Maximum Measurement - Inch 2.36 in, Maximum Measurement - mm 60, Minimum Measurement - Inch 0.04 in, Minimum Measurement - mm 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.