
Lathe Pk, Abs/Glass, Linear Scales, 30"X6"
Mfr # 64PKA036C
Zoro # G7792552
product price: $1,629.99
/ea
Free Shipping & Returns
Key Features
Special Features
2-Axis lathe package
Width (In.)
20
Length (In.)
50
Height (In.)
7
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64PKA036C
Zoro #
G7792552
UPC #
603908608301
Country of Origin
Japan
Dimensions
Width (In.)
20
Length (In.)
50
Height (In.)
7
Overall Height
7
Overall Length
50
Overall Width
20
Details
Item
LATHE PKG, ABS/ GLASS LINEAR SCALES, 30" X 6", W/ DRO
Special Features
2-Axis lathe package
Color
Silver
Weight
28
Standards
30" Z axis 6" X axis
Description
Lathe Pk,Abs/Glass,Linear Scales,30 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.