Zoro Homepage

Lathe Pk, Abs/Glass, Linear Scales, 36"X6"

  • Mfr # 64PKA037B

  • Zoro # G7792799


product price: $1,539.99
/ea
Free Shipping & Returns

Key Features

Special Features
2-Axis lathe package
Width (In.)
20
Height (In.)
7
Color
Silver
Length (In.)
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA037B
Zoro #
G7792799
UPC #
603908602354
Country of Origin
Japan

Dimensions

Width (In.)
20
Height (In.)
7
Length (In.)
56
Overall Height
7
Overall Width
20
Overall Length
56

Details

Item
LATHE PKG, ABS/ GLASS LINEAR SCALES, 36" X 6", W/ DRO
Special Features
2-Axis lathe package
Color
Silver
Standards
36" Z axis 6" X axis travel
Weight
31

Description

Lathe Pk,Abs/Glass,Linear Scales,36 In. x 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.