
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64PKA046A
Zoro #
G7792528
UPC #
603908602699
Country of Origin
Japan
Dimensions
Width (In.)
20
Length (In.)
60
Height (In.)
7
Overall Height
7
Overall Length
60
Overall Width
20
Details
Item
LATHE PKG, ABS/ GLASS LINEAR SCALES, 40" X 12", W/ DRO
Color
Silver
Special Features
2-Axis lathe package
Weight
33
Standards
40" Z axis 12" X axis travel
Description
Lathe Pk,Abs/Glass,Linear Scales,40 In. x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.