
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64PKA048A
Zoro #
G7792537
UPC #
603908624363
Country of Origin
Japan
Dimensions
Length (In.)
69
Height (In.)
7
Width (In.)
20
Overall Height
7
Overall Width
20
Overall Length
69
Details
Item
LATHE PKG, ABS/ GLASS LINEAR SCALES, 48" X 12", W/ DRO
Color
Silver
Special Features
2-Axis lathe package
Standards
48" Z axis 12" X axis travel
Weight
39
Description
Lathe Pk,Abs/Glass,Linear Scales,48 In. x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.