Zoro Homepage

Lathe Pk, Abs/Glass, Linear Scales, 48"X14"

  • Mfr # 64PKA054A

  • Zoro # G7792543


product price: $2,128.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
20
Special Features
2-Axis lathe package
Color
Silver
Length (In.)
69
Height (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA054A
Zoro #
G7792543
UPC #
603908602415
Country of Origin
Japan

Dimensions

Width (In.)
20
Length (In.)
69
Height (In.)
7
Overall Length
69
Overall Width
20
Overall Height
7

Details

Item
LATHE PKG, ABS/ GLASS LINEAR SCALES, 48" X 14", W/ DRO
Special Features
2-Axis lathe package
Color
Silver
Standards
48" Z axis 14" X axis travel
Weight
39

Description

Lathe Pk,Abs/Glass,Linear Scales,48 In. x 14 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.