
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64PKA057A
Zoro #
G7792753
UPC #
603908602286
Country of Origin
Japan
Dimensions
Length (In.)
55
Height (In.)
7
Width (In.)
20
Overall Width
20
Overall Height
7
Overall Length
55
Details
Item
LATHE PKG, ABS/ GLASS LINEAR SCALES, 60" X 16", W/ DRO
Special Features
2-Axis lathe package
Color
Silver
Weight
20
Standards
60" Z axis 16" X axis travel
Description
Lathe Pk,Abs/Glass,Linear Scales,60 In. x 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.