
Led Illum Unit, Binocular Tube, Mf-A1010D
Mfr # 64PKA092A
Zoro # G7792841
product price: $26,453.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Height (In.)
1.5
Width (In.)
2
Length (In.)
4
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64PKA092A
Zoro #
G7792841
UPC #
603908605799
Country of Origin
Japan
Dimensions
Height (In.)
1.5
Width (In.)
2
Length (In.)
4
Details
Item
MF-A1010D, W LED ILLUMINATION UNIT & BINOCULAR TUBE
Color
Silver
Description
Led Illum Unit,Binocular Tube,Mf-A1010D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.