Zoro Homepage

Led Illumination Unit, Mf-U

  • Mfr # 176-446A

  • Zoro # G7799132


product price: $4,501.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height (In.)
8.5
For Use With
High-Power Multi-Function Measuring Microscopes
Width (In.)
12.5
Length (In.)
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-446A
Zoro #
G7799132
UPC #
603908575061
Country of Origin
Japan

Dimensions

Height (In.)
8.5
Width (In.)
12.5
Length (In.)
17.5

Details

Item
LED ILLUMINATION UNIT (MF-U)
Color
Black
For Use With
High-Power Multi-Function Measuring Microscopes

Description

Led Illumination Unit,Mf-U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.