Zoro Homepage
This item is Discontinued.
Mitutoyo Level, 1-1/2" H, 7-7/8" L, 1.730" Thickness 960-613

Level, 1-1/2" H, 7-7/8" L, 1.730" Thickness (Discontinued)

  • Mfr # 960-613
  • Zoro # G0581791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-613
Zoro #
G0581791
UPC #
603908201373
Country of Origin
Brazil

Dimensions

Length (In.)
7.875 in
Width (In.)
1.75 in
Height (In.)
1.5 in
Thickness (In.)
1.73 in

Details

Item
Level
Type
Precision
Total Number of Vials
2
Accuracy
+/-.00017 in
Number of Level Vials
1
Construction
Cast iron
Characteristics
The Adjusting Screw is Used for Calibration
Number of 45 Degree Vials
0
Application
Check or Level Surfaces
Includes
Wooden Box, Hex Wrench, User Manual
Vial Material
Glass
Number of Plumb Vials
0

Description

With the MITUTOYO 960-613 Level, you can check or level surfaces with ease. The precision instrument is accurate to within.00017 in. This speciality level has a 1-1/2" H and 7-7/8" L. It has two vials for increased accuracy. With cast iron construction, this level is strong and durable. Equip yourself with the MITUTOYO 960-613 Level for more precise work on any job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.