
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
542-332
Zoro #
G7781048
UPC #
603908364962
Country of Origin
Japan
Dimensions
Width
13
Overall Width
13
Length
59
Height
13
Overall Height
13
Overall Length
59
Details
Item
LG-1100N
Features
Resolutions: 0.1μm, 1μm
Standards
100mm (4”)
Weight
50
Color
Silver
Description
Item Lg-1100N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.